90-Gal. Outdoor Receptacle - Steel, Malachite & Bronze Trim
- Mfr # RGU-3645 MAL/BRZX
- Zoro # G311473972
product price:Â
$
6,667.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGU-3645 MAL/BRZX
- Zoro #
- G311473972
- UPC #
- 790406514811
- Country of Origin
- United States
Details
- Item
- Outdoor Can
Description
Ellipse Heavy duty outdoor high capacity two stream waste and recycling receptacle. Sleek canopy protects openings from the elements. Features square openings: 13in and 8in with included TRASH and RECYCLE graphics plates for optional application. Units come standard with a keyed locking mechanism to prevent unauthorized access. Includes two 45 gallon capacity liners. The liner base resin meets UL94 flammability standard. Available in Malachite body with Bromze trim in EXL-COAT UV-resistant powder coat finish. Pre-applied easy-to-read white graphics for designated waste streams. Custom colors and logos are available additional charges may apply. Contains over 30% recycled material and 100% post-consumer recyclable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.