This item is Discontinued.

Ex-Cell Kaiser VC2234 HR SS-BLX 20 gal Half Round Perf Lid Stainless Steel; Black VC2234 HR SS/BLX

This item is Discontinued.

Ex-Cell Kaiser

VC2234 HR SS-BLX 20 gal Half Round Perf Lid Stainless Steel; Black (Discontinued)

Mfr # VC2234 HR SS/BLX
Zoro # G203890849
UPC # 790406514705
Country of Origin United States
Category Trash Cans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VC2234 HR SS/BLX
Zoro #
G203890849
UPC #
790406514705
Country of Origin
United States
Container Shape
Half-Round

Description

Venue Collection Perforated Stainless Steel Recycling Receptacle. Brushed stainless steel body is fully welded with a contemporary perforated hole pattern and recycle laser cut into the center of the body. Flat lid with 8" waste opening is finished in finger-print proof, Recycle Blue texture finish. Security cable keeps lid attached to receptacle and prevents theft and vandalism. 33-gal capacity LLDPE plastic liner with lift holes which matches lid color. The liner base resin meets UL94 flammabliity standard. Full wrap-around rubber gasket on bottom to protect unit and floor surfaces. Contains over 60% recycled steel and 100% post consumer recyclable

Specifications
  • Color: Black
  • Capacity: 20 gal
  • Material: Stainless Steel
  • Dimenson: 11.25" x 22.25" x 35"
  • Weight: 37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.