Adjustable Spot Cooler System, Female Thread, Two Cold Outlets

  • Mfr # 3925
  • Zoro # G905990960
product price: 
$
1,794.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3925
Zoro #
G905990960
UPC #
-
Country of Origin
United States

Description

The adjustable spot cooler incorporates a vortex tube to convert an ordinary supply of compressed air into two low pressure streams, one hot and one cold. With the turn of a knob, the temperature control valve allows some hot air to flow through a muffling sleeve and out the hot air exhaust. The opposite end provides a cold airstream that is muffled and discharged through the flexible hose, which directs it to the point of use. The swivel magnetic base provides easy mounting and portability. exair's compressed air powered adjustable spot coolers are a low cost, reliable, maintenance free solution to a variety of industrial spot cooling problems. With the turn of a knob, you can select the temperature best suited to your application. The adjustable spot cooler provides a precise temperature setting from -30f (-34c) to room temperature. A swivel magnetic base provides easy mounting and portability. Flexible tubing that holds its position directs the cold air. No moving parts or cfc's assures maintenance free operation. applications adjusting thermostats cooling solder cooling machined plastics setting hot melts cooling welding horns cooling molded plastics electronic component cooling cooling gas samples cooling environmental chambers advantages no moving parts no electricity or chemicals small, lightweight low cost maintenance free instant cold air quiet - less than 75 dba swivel magnetic base interchangeable generator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews