Shop EXAIR
See all product information
Create Account
Chip Vacuum System, 55 gal., Hose Dia. 1-1/2", 40 scfm
Mfr # 6193
Zoro # G4482978
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Air Flow
40 scfm
Tank Material
Open Head: Steel, Drum: Plastic/Fiber
Standards
ANSI Standard MH2-2004
Vacuum Capacity
55 gal.
Includes
Chip Vac, Lever Lock Drum Lid, Shutoff Valve, Filter Bag, Chip Wand, (2) Extension Wands, Crevice Tool, Brush, Skimmer And Floor Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6193
- Zoro #
- G4482978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 10 ft.
- Hose Dia.
- 1-1/2"
Details
- Item
- Chip Vac System,55 gal.
- Air Flow
- 40 scfm
- Tank Material
- Open Head: Steel, Drum: Plastic/Fiber
- Standards
- ANSI Standard MH2-2004
- Vacuum Capacity
- 55 gal.
- Includes
- Chip Vac, Lever Lock Drum Lid, Shutoff Valve, Filter Bag, Chip Wand, (2) Extension Wands, Crevice Tool, Brush, Skimmer And Floor Tool
- Sound Level dBA
- 77 dBA
- Sound Level
- 77 dBA
Description
Chip Vac System,55 gal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov