Shop EXCEL
See all product information
Create Account
20W T3 Halogen Light Bulb - Mini Candelabra Base - Frost Finish
- Mfr # S4489
- Zoro # G0957828
product price:Â
$
14.45
/ea
Key Features
Light Technology
Halogen
Bulb Base Type
Mini Candelabra
Bulb Shape
T3
Light Appearance
Warm White
Bulb Finish
Frost
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4489
- Zoro #
- G0957828
- UPC #
- 045923044892
- Country of Origin
- China
- Item
- Bulb,Halogen,20W,T3,Mini Cand Base,Xenon
- Light Technology
- Halogen
- Bulb Base Type
- Mini Candelabra
- Bulb Shape
- T3
- Light Appearance
- Warm White
- Bulb Finish
- Frost
- Color Temperature
- 2900 K
- Lumens
- 200L
- Voltage
- 120V
- Watts
- 20 W
- Bulb Beam Angle
- 360 Degrees
- Dimmable
- Yes
- Application
- Lighting
- Features
- Lensed Lamp
- Bulb Amps
- 0.167A
- Average Bulb Life
- 3,000 hr
- Standards
- Damp Rating
- Material
- Glass / Metal
- Bulb Color Temp.
- 2900K
- Beam Angle - Vehicle Lighting
- 360 Degrees
- Finish
- Frost
- Location Rating
- Damp
- CRI
- 100
- Lamp Filament
- CC-8
Dimensions
- Diameter
- 0.38 in
- Light Bulb Dia.
- 0.38 in
- Length
- 2.31 in
- Max. Overall Bulb Length
- 2.31 in
Description
Bulb,Halogen,20W,T3,Mini Cand Base,Xenon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.