604161 110-120V Stainless Steel Brushed Hand Dryer

  • Mfr # 604161
  • Zoro # G403934022
product price: 
$
1,489.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
604161
Zoro #
G403934022
UPC #
700251124592
Country of Origin
China

Description

Xlerator hand dryer is the original, patented, high-speed, energy-efficient hand dryer that dries hands completely in 10 seconds and uses 80 percent less energy than conventional dryers. The most reliable with less than a 1 percent failure rate and 15 years of proven performance. Recently enhanced control board features an adjustable speed & sound control, variable heat - high, medium, low and off and an externally visible led to assist with troubleshooting. Represents a 95 percent cost savings versus paper towels and eliminates their maintenance and waste while creating a more hygienic restroom environment. Housing is made with heavy-duty, one-piece die cast zinc alloy that is rust-proof and unbreakable. Rib reinforced for added strength and durability. Brushed stainless cover. Includes hardware for surface mounting. 625 Hp motor offers 20,000 rpm with an air velocity of 16,000 lfm 110/120v, 11.3-12.5 Amp and . Nichrome wire heating element provides 900w of heat. Infrared optical sensor activated.

Specifications
  • Color: Stainless Brush
  • Material: Stainless Steel
  • Voltage: 110-120V
  • Country of Origin: United States
  • Dimension: 9.5" H x 13.5" W x 15" L
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.