Shop EXCEL DRYER

89S Xlerator Wall Guard & Hand Dryer 15.75 in. Width by 31.75 in. Height -1.75 in. Depth; Stainless Steel

  • Mfr # 89S
  • Zoro # G204013582

product price: 
$
351.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
89S
Zoro #
G204013582
UPC #
700251117211
Country of Origin
China

Description

A good selection of Bath, Kitchen, Door hardware, Lighting, Tools Electrical, plumbing repairs and accessories built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. Excel Dryer xlerator anti-microbial wall guards are made specifically to fit underneath your electric hand dryers. Two included in each set. Designed to protect walls from water droplets blown off of hands by high speed energy efficiency hand dryer. Installation: mounted with 4 strips of construction grade 3M adhesive tape. Backed by a 1-year warranty. Made in the USA. Made of brushed stainless steel. Clean the installed wall guard with mild soapy water and a soft cloth. Mild dish soap mixed with water in a spray bottle works best. Do not use any cleaner that contains any ammonia or abrasive cleansers to clean the surface. Measures 15-3/4-inches width by 31-3/4-inches height by 1/16-inches depth, 11 pounds.

Features
  • Designed to protect walls from water droplets blown off of high speed hand dryer users hands and keeps water off of the floor
  • Stainless steel finish
  • Adheres to wall with very high bond 3M adhesive
  • Measures 15-3/4-inches width by 31-3/4-inches height by 1/16-inches depth
Specifications
  • Weight: 4
  • Material : Stainless Steel
  • Overall Height: 31-3/4 in.
  • Overall Length: 1/16 in.
  • Overall Width: 15-3/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.