Shop EXCEL DRYER
Create Account
Xlerator Hand Dryer, White Thermoset Fiberglass - 208-277V
- Mfr # 641135
- Zoro # G824199321
product price:Â
$
796.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641135
- Zoro #
- G824199321
- UPC #
- -
- Country of Origin
- China
Description
Xlerator Hand Dryer, White Thermoset Fiberglass 208-277V - XL-BWV-208-277 XLERATOR hand dryer is the original, patented, high-speed, energy-efficient hand dryer that dries hands completely in 10 seconds and uses 80 percent less energy than conventional dryers. The most reliable with less than a 1% failure rate and 15 years of proven performance. Recently enhanced control board features an Adjustable Speed & Sound Control, Variable Heat - High, Medium, Low and Off and an externally visible LED to assist with troubleshooting. The only hand dryer that is Made in USA Certified, the first to be GreenSpec Listed and helps facilities qualify for several LEED Credits. Represents a 95% cost savings versus paper towels and eliminates their maintenance and waste while creating a more hygienic restroom environment. Housing is made with heavy-duty, one-piece die cast zinc alloy that is rust-proof and unbreakable. Rib reinforced for added strength and durability. White Thermoset ( BMC) Cover. Includes hardware for surface mounting. 5/8 HP motor offers 20,000 RPM with an air velocity of 16,000 LFM ( Linear Feet per Minute). 208-277V, 5.6-6.2 Amp and . Nichrome wire heating element provides 900W of heat. Infrared optical sensor activated. Measures 11-3/4W x 6-11/16D x 12-11/16H. UL, CUL, CSA, OSHA approved. 5 Year Limited Warranty. Features Xlerator Hand Dryer White Thermoset Fiberglass - 208-277V. We have created a stunning collection of furniture and decorative accessories. Specifications Color: White. Country of Origin: USA. Weight: 15 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.