This item is Discontinued.

Excellent Appliances 8 mm. Rotabroach Cutter EX993896

This item is Discontinued.

Excellent Appliances

8 mm. Rotabroach Cutter (Discontinued)

Mfr # EX993896
Zoro # G304041348
UPC # 727272363878
Country of Origin China
Category Hole Saws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX993896
Zoro #
G304041348
UPC #
727272363878
Country of Origin
China

Description

Blair body shop tools are used by collision and custom shops around the world to make auto body repairs, aftermarket installations, and custom fabrication easier, faster, more accurate and more profitable. No matter if its Rotabroach Cutters, Holcutter, or Spotweld Cutters, Blair makes holes faster and with superior quality. For precision holemaking in sheet metal and frame materials up to 1/2 in. thick. Blair Rotabroach Annular Cutters make clean, burr-free, round holes with no deforming of stock or damage to the surrounding material. Ideal for sheet metal fabrication or PDR and rustproofing access holes because the snap-in plugs fit perfectly. Custom builders and aftermarket equipment installers can also count on the superior quality holes. Rotabroach Cutters are precision ground and made of M2 H.S.S. with a patented tooth geometry that also prevents chip clogging whether cutting steel, sheet metal or plastics. Unlike hole saws and twist drills that push and tear through materials, these cutters will make hundreds of holes with no deforming of stock, jagged edges or out-of-round holes. Arbors for Rotabroach Cutters fit 3/8 and 1/2 in. hand held drill chucks and use either spring loaded pilots or skip-proof pilots which eliminate pre-drilling operations.

Features
  • Cut Holes 3x faster & lasts 10x longer than twist drills or hole saws.
  • Use Arbor 11122 - 1/4 in. D.O.C.
  • made of M2 High Speed Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.