This item is Discontinued.

Executive Travel Team Duffle Bag 20" Gold EX123834

This item is Discontinued.

Executive Travel

Team Duffle Bag 20" Gold (Discontinued)

Mfr # EX123834
Zoro # G203735454
UPC # 654204617047
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX123834
Zoro #
G203735454
UPC #
654204617047
Country of Origin
China

Description

This 20" gold duffle bag for individual or teams has a front pocket that is detachable for easy embellishment. Use it alone or on the bag! It is like having two bags in one! And don’t forget you can personalize your 20" gold duffle bag with a Team Name, Student Name, Logo, etc. Just take it to your local embroiderer. This bag is a great option for dance and cheer teams. It is a great size for packing around while allowing enough room for clothing, shoes and accessories. Go with gold. Either way, we’ve got your bag!
Features: 600D Polyester
Padded bottom
U-Top zippered opening
Exterior bottom feet protectors
Sewn wrap around handles
Detachable front pocket for easy embellishment
Adjustable/Detachable shoulder strap with swivel buckles.
  • Dimensions (inches): Item Length 20, Item Height 11, Item Width 9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.