This item is Discontinued.
This item is Discontinued.
Digital Service Gauge w/Light, 5-100PSI (Discontinued)
Mfr #
EX516DIG
Zoro #
G5525996
UPC # 030937319975
Country of Origin China
Category Tire Inflation Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX516DIG
- Zoro #
- G5525996
- UPC #
- 030937319975
- Country of Origin
- China
Dimensions
- Overall Height
- 0.98
- Overall Width
- 1.7
- Overall Length
- 13.38
Details
- Material
- Metal
- Weight
- 0.58
Description
Digital Service Gauge w/Light, 5-100PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.