This item is Discontinued.

Exelair By Milton Filter repair kit, 3/4", 1" EX55FRKB40

This item is Discontinued.

Exelair By Milton

Filter repair kit, 3/4", 1" (Discontinued)

Mfr # EX55FRKB40
Zoro # G7220089
UPC # 030937320476
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX55FRKB40
Zoro #
G7220089
UPC #
030937320476
Country of Origin
China

Dimensions

Overall Height
2.48
Overall Width
2.76
Overall Length
6.89

Details

Item
Filter Repair Kit,3/4" and 1" Filters
Material
Bronze and plastic
Weight
0.17

Description

Filter Repair Kit,3/4 In. and 1 In. Filters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.