This item is Discontinued.

Exelair By Milton Heavy Regulator, 3/4" NPT, 280 CFM EX55R-06

This item is Discontinued.

Exelair By Milton

Heavy Regulator, 3/4" NPT, 280 CFM (Discontinued)

Mfr # EX55R-06
Zoro # G8157908
UPC # 030937320483
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX55R-06
Zoro #
G8157908
UPC #
030937320483
Country of Origin
China

Dimensions

Overall Height
5
Overall Width
3.5
Overall Length
6.25

Details

Weight
2.72

Description

Heavy Regulator,3/4" NPT,280 CFM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.