This item is Discontinued.

This item is Discontinued.
Inflator Gauge Kit, Analog w/ 2 Chucks / Blo Nozzle (Discontinued)
Mfr #
EX536KIT
Zoro #
G7219626
UPC # 030937322234
Country of Origin China
Category Tire Inflation Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX536KIT
- Zoro #
- G7219626
- UPC #
- 030937322234
- Country of Origin
- China
Dimensions
- Overall Length
- 10.75
- Overall Width
- 4.75
- Overall Height
- 1.56
Details
- Material
- Nylon
- Item
- Professional Inflator Kit,3-In-1
- Weight
- 1.86
Description
Professional Inflator Kit,3-In-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.