This item is Discontinued.
This item is Discontinued.
Mini Filter, 1/4" NPT, Metal Bowl (Discontinued)
Mfr #
EX25F40A-02M
Zoro #
G8157031
UPC # 030937320933
Country of Origin China
Category Compressor Air Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX25F40A-02M
- Zoro #
- G8157031
- UPC #
- 030937320933
- Country of Origin
- China
Dimensions
- Overall Height
- 1.57
- Overall Width
- 1.57
- Overall Length
- 4.75
Details
- Weight
- 0.35
- Material
- Metal
Description
Mini Filter,1/4" NPT,Metal Bowl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.