This item is Discontinued.

Exelair By Milton Mini Filter, 1/4" NPT, Poly Bowl EX25F40A-02P

This item is Discontinued.

Exelair By Milton

Mini Filter, 1/4" NPT, Poly Bowl (Discontinued)

Mfr # EX25F40A-02P
Zoro # G8157059
UPC # 030937321336
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX25F40A-02P
Zoro #
G8157059
UPC #
030937321336
Country of Origin
China

Dimensions

Overall Width
1.57
Overall Height
1.57
Overall Length
4.75

Details

Material
Polycarbonate
Weight
0.24

Description

Mini Filter,1/4" NPT,Poly Bowl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.