This item is Discontinued.

Exelair By Milton Mini Filter/Regulator, 3/8" NPT, Poly EX45PB40A-03P

This item is Discontinued.

Exelair By Milton

Mini Filter/Regulator, 3/8" NPT, Poly (Discontinued)

Mfr # EX45PB40A-03P
Zoro # G8157978
UPC # 030937320704
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX45PB40A-03P
Zoro #
G8157978
UPC #
030937320704
Country of Origin
China

Dimensions

Overall Height
4.5
Overall Width
2.76
Overall Length
11

Details

Weight
1.93
Material
Polycarbonate

Description

Mini Filter/Regulator,3/8" NPT,Poly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.