This item is Discontinued.

Exelair By Milton Mini Regulator, 1/8" NPT, 20CFM EX25R-01

This item is Discontinued.

Exelair By Milton

Mini Regulator, 1/8" NPT, 20CFM (Discontinued)

Mfr # EX25R-01
Zoro # G8157180
UPC # 030937320940
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX25R-01
Zoro #
G8157180
UPC #
030937320940
Country of Origin
China

Dimensions

Overall Width
2.25
Overall Height
3.5
Overall Length
3.7

Details

Weight
0.45

Description

Mini Regulator,1/8" NPT,20CFM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.