This item is Discontinued.

Exelair By Milton Standard Filter, 3/8" NPT, Poly Bowl EX45F40A-03P

This item is Discontinued.

Exelair By Milton

Standard Filter, 3/8" NPT, Poly Bowl (Discontinued)

Mfr # EX45F40A-03P
Zoro # G8157138
UPC # 030937320421
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX45F40A-03P
Zoro #
G8157138
UPC #
030937320421
Country of Origin
China

Dimensions

Overall Height
2.76
Overall Width
2.76
Overall Length
8

Details

Weight
1.24
Material
Polycarbonate

Description

Standard Filter,3/8" NPT,Poly Bowl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.