This item is Discontinued.

Exelair By Milton Standard Regulator, 1/4" NPT, 212CFM EX45R-02

This item is Discontinued.

Exelair By Milton

Standard Regulator, 1/4" NPT, 212CFM (Discontinued)

Mfr # EX45R-02
Zoro # G8157171
UPC # 030937320742
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX45R-02
Zoro #
G8157171
UPC #
030937320742
Country of Origin
China

Dimensions

Overall Length
5.04
Overall Width
2.76
Overall Height
4.25

Details

Weight
1.15

Description

Standard Regulator,1/4" NPT,212CFM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.