This item is Discontinued.

Exelair By Milton Std Filter/Regulator/Lub, 3/8" NPT, Poly EX45PBL40A-03P

This item is Discontinued.

Exelair By Milton

Std Filter/Regulator/Lub, 3/8" NPT, Poly (Discontinued)

Mfr # EX45PBL40A-03P
Zoro # G8158160
UPC # 030937320650
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX45PBL40A-03P
Zoro #
G8158160
UPC #
030937320650
Country of Origin
China

Dimensions

Overall Width
5.88
Overall Height
5
Overall Length
11

Details

Weight
3.31
Material
Polycarbonate

Description

Std Filter/Regulator/Lub,3/8" NPT,Poly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.