This item is Discontinued.

Exelair By Milton Window Inflator Gauge Kit, 10 pcs. EX0510WKIT

This item is Discontinued.

Exelair By Milton

Window Inflator Gauge Kit, 10 pcs. (Discontinued)

Mfr # EX0510WKIT
Zoro # G9953161
UPC # 030937322517
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX0510WKIT
Zoro #
G9953161
UPC #
030937322517
Country of Origin
China

Dimensions

Overall Height
1.31
Overall Width
2.85
Overall Length
6.69

Details

Material
Zinc Alloy
Item
Window Inflator Gauge Kit,10 pcs.
Weight
1.012

Description

Window Inflator Gauge Kit,10 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.