
101pc Essential Batteries Kit CR2032 L1154 L1131 A28PX 23A & Watch Opener (Discontinued)
- Mfr # EB-KIT-140
- Zoro # G306372433
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB-KIT-140
Zoro #
G306372433
UPC #
816481025261
Country of Origin
China
Dimensions
Battery Size
Varies
Diameter
0.51
Length
0.99
Height
0.99
Width
0.51
Details
Battery Chemistry
Li-Ion
Battery Capacity
Varies
Color Code
Assorted Colors
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR2032, 1.5V Alkaline Batteries Sizes L1154 L1131, 6V Alkaline A28PX Batteries, 12V Alkaline 23A Batteries and Watch Case Opener
Exell Battery Essentials Kit Includes:
(4) 10-PACK EB-L1154
(2) 10-PACK EB-L1131
(4) 5-PACK EB-CR2032
(2) 5-PACK A28PX-5PK
(2) 5-PACK EB-23A
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357, D357/303, D357H, D76A, EPX76, G13, G13A
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554, 603, 615, 626, A05, A120, AG10, D189, D189A, D389, D390, G10, G10A, GP189, GP389, GP390
Exell EB-23A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.41 in (10.3mm)
Height: 1.14in (28.9mm)
weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell EB-23A 12V Alkaline Battery Is Also Known As:1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21, N21, N21, PX32A, PX32AB, PX32B, RV08, RVO8, S21, V23GA, VR22
Exell A28PX Alkaline 6V Battery Specifications:
Voltage: 6V
Amperage: 165 mAh
Chemistry: Alkaline
Diameter: 0.51 in (13mm)
Height: .99in (25.2mm)
Weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell A28PX 6V Alkaline Battery Is Also Known As:PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX, L1325, 4G13, 4034PX, PX28AB, 1414A
Exell Battery Essentials Kit Includes:
(4) 10-PACK EB-L1154
(2) 10-PACK EB-L1131
(4) 5-PACK EB-CR2032
(2) 5-PACK A28PX-5PK
(2) 5-PACK EB-23A
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357, D357/303, D357H, D76A, EPX76, G13, G13A
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554, 603, 615, 626, A05, A120, AG10, D189, D189A, D389, D390, G10, G10A, GP189, GP389, GP390
Exell EB-23A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.41 in (10.3mm)
Height: 1.14in (28.9mm)
weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell EB-23A 12V Alkaline Battery Is Also Known As:1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21, N21, N21, PX32A, PX32AB, PX32B, RV08, RVO8, S21, V23GA, VR22
Exell A28PX Alkaline 6V Battery Specifications:
Voltage: 6V
Amperage: 165 mAh
Chemistry: Alkaline
Diameter: 0.51 in (13mm)
Height: .99in (25.2mm)
Weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell A28PX 6V Alkaline Battery Is Also Known As:PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX, L1325, 4G13, 4034PX, PX28AB, 1414A
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.