Shop EXELL BATTERY
See all product information
Create Account
10pk Exell Alkaline 1.5V Watch Battery Replaces AG11 LR721 361
Mfr # EB-L721
Zoro # G103666766
product price:Â $5.55
/ea
Sold in multiples of 2 for $11.10
Key Features
Battery Size
361 / 362
Capacity - Batteries
17.5
Battery Chemistry
Alkaline
Diameter
0.31
Voltage - Batteries
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EB-L721
- Zoro #
- G103666766
- UPC #
- 819891018304
- Country of Origin
- China
Dimensions
- Battery Size
- 361 / 362
- Diameter
- 0.31
- Height
- 0.08
- Width
- 0.31
- Length
- 0.08
Details
- Capacity - Batteries
- 17.5
- Battery Chemistry
- Alkaline
- Voltage - Batteries
- 1.5
- Terminal Type - Batteries
- Flat Top
- Voltage
- 1.5
- Weight
- 0.05
Description
10pk Exell EB-L721 Alkaline 1.5V Watch Battery Replaces AG11 LR721 361/362
The Exell EB-L721 Alkaline 1.5V Watch Battery is a popular button shape alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L1121 is used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L721 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 17.5mAh
Chemistry: Alkaline
Diameter: 0.311024in (7.9mm)
Height: 0.082677in (2.1mm)
Weight: 0.000837lbs (0.38g)
Terminal Type: Watch/Button Cell
The Exell EB-L1121 Alkaline 1.5V Watch Battery Is Also Known As:
10 L 180/D 362, 1173SO, 19, 280-29, 280-53, 361, 362, 423, 532, 601, AG11, D361, D362,
L721, R 361/46, R 362/19, RW 310, RW 410, RW310, S, S23, S721S, SB-AK/DK, SB-BK/EK, SB-DK/AK,
SG11, SP361, SR 58, SR 721 SW, SR 721 W, SR58, SR58H, SR58L, SR720, SR721, SR721SW, SR721W,
SR721W/SW, V361, V362
Need more than one Exell EB-L721 Alkaline 1.5V Watch Battery?
The Exell EB-L721 Alkaline 1.5V Watch Battery is a popular button shape alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L1121 is used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L721 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 17.5mAh
Chemistry: Alkaline
Diameter: 0.311024in (7.9mm)
Height: 0.082677in (2.1mm)
Weight: 0.000837lbs (0.38g)
Terminal Type: Watch/Button Cell
The Exell EB-L1121 Alkaline 1.5V Watch Battery Is Also Known As:
10 L 180/D 362, 1173SO, 19, 280-29, 280-53, 361, 362, 423, 532, 601, AG11, D361, D362,
L721, R 361/46, R 362/19, RW 310, RW 410, RW310, S, S23, S721S, SB-AK/DK, SB-BK/EK, SB-DK/AK,
SG11, SP361, SR 58, SR 721 SW, SR 721 W, SR58, SR58H, SR58L, SR720, SR721, SR721SW, SR721W,
SR721W/SW, V361, V362
Need more than one Exell EB-L721 Alkaline 1.5V Watch Battery?
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.