This item is Discontinued.

Exell Battery 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light BUTTON TOP Battery EBLI-14430C6.5-BT_SOLAR

14430 3.7V Li-Ion 650mAh Rechargeable Solar Light BUTTON TOP Battery (Discontinued)

  • Mfr # EBLI-14430C6.5-BT_SOLAR
  • Zoro # G506372394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBLI-14430C6.5-BT_SOLAR
Zoro #
G506372394
UPC #
-
Country of Origin
China

Dimensions

Height
1.67
Width
0.55
Length
1.67

Details

Weight
0.05
Voltage
3.7
Color
Yellow

Description

Exell 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Button Top Battery
Exell 14430C6.5 3.7V 650mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 650mAh
Battery Size: 14430
C Rating Charge Rate: 1 ~ 3C
Type: Li-Ion
Length: 1.67(42.41mm)
Width: 0.55in (13.97mm)
Terminal Type: Button Top

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.