
37pc Essential Batteries Kit 23A L1154 A28PX CR2032 CR123A & Watch Opener (Discontinued)
- Mfr # EB-KIT-111
- Zoro # G906372413
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB-KIT-111
Zoro #
G906372413
UPC #
816481025063
Country of Origin
China
Dimensions
Battery Size
Varies
Diameter
0.51
Height
0.99
Width
0.51
Length
0.99
Details
Battery Chemistry
Li-Ion
Battery Capacity
Varies
Color Code
Assorted Colors
Description
Exell Battery Essentials Kit Includes 3V CR2032 Lithium Coin Cell Batteries, 3V CR123A Lithium Batteries, 12V 23A A27 A28PX Alkaline Batteries, 1.5V Alkaline L1154 Watch Cell Batteries, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(2) A28PX-BP1
(2) EB-23A-BP1
(2) 10-PACK EB-L1154
(2) 5-Pack EB-CR2032
(2) EB-CR123A-BP
(1) HN7 Professional Watch Case Opener Knife
Exell A28PX Alkaline 6V Battery Specifications:
Voltage: 6V
Amperage: 165 mAh
Chemistry: Alkaline
Diameter: 0.51 in (13mm)
Height: .99in (25.2mm)
Weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell A28PX 6V Alkaline Battery Is Also Known As:PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX, L1325, 4G13, 4034PX, PX28AB, 1414A
Exell EB-23A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.41 in (10.3mm)
Height: 1.14in (28.9mm)
weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell EB-23A 12V Alkaline Battery Is Also Known As:1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62
3.0V Exell EB-CR123A-BP Lithium Battery Specifications
Voltage: 3.0V
Amperage: 1500mAh
Chemistry: Lithium
Width: 0.65in (16.5mm)
Height: 1.34in (34.0mm)
Weight: 0.05lbs
Exell EB-CR123A-BP Lithium 3.0V Battery is Also Known As: 123,
123A, 123-SANYO, 5018LC, 6205, BR2/3A, CR123, CR123-2, CR123-A, CR123A, CR123A-2,
CR123R, CR-123, CR17335, CR17345, DL123, DL123A, DL123A2
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032
Compatibility
Sportdog: COMP-32, DELUXE BIG DOG REMOTE TRAINER COLLAR, DELUXE LITTLE DOG REMOTE TRAINER COLLAR, PST-105 COLLAR, PST-105S COLLAR, RFA-35
Ultralast: UL2032, UL2032/100
Varta: VCR2032, VCR2032/BOX
Vinnic: VNC2032, VNC2032/400, VNC2032/4000
Exell Battery Essentials Kit Includes:
(2) A28PX-BP1
(2) EB-23A-BP1
(2) 10-PACK EB-L1154
(2) 5-Pack EB-CR2032
(2) EB-CR123A-BP
(1) HN7 Professional Watch Case Opener Knife
Exell A28PX Alkaline 6V Battery Specifications:
Voltage: 6V
Amperage: 165 mAh
Chemistry: Alkaline
Diameter: 0.51 in (13mm)
Height: .99in (25.2mm)
Weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell A28PX 6V Alkaline Battery Is Also Known As:PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX, L1325, 4G13, 4034PX, PX28AB, 1414A
Exell EB-23A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.41 in (10.3mm)
Height: 1.14in (28.9mm)
weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell EB-23A 12V Alkaline Battery Is Also Known As:1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62
3.0V Exell EB-CR123A-BP Lithium Battery Specifications
Voltage: 3.0V
Amperage: 1500mAh
Chemistry: Lithium
Width: 0.65in (16.5mm)
Height: 1.34in (34.0mm)
Weight: 0.05lbs
Exell EB-CR123A-BP Lithium 3.0V Battery is Also Known As: 123,
123A, 123-SANYO, 5018LC, 6205, BR2/3A, CR123, CR123-2, CR123-A, CR123A, CR123A-2,
CR123R, CR-123, CR17335, CR17345, DL123, DL123A, DL123A2
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032
Compatibility
Sportdog: COMP-32, DELUXE BIG DOG REMOTE TRAINER COLLAR, DELUXE LITTLE DOG REMOTE TRAINER COLLAR, PST-105 COLLAR, PST-105S COLLAR, RFA-35
Ultralast: UL2032, UL2032/100
Varta: VCR2032, VCR2032/BOX
Vinnic: VNC2032, VNC2032/400, VNC2032/4000
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.