
41pc Essential Batteries Kit L1131 L1154 L626 CR2032 CR927 & Watch Opener (Discontinued)
- Mfr # EB-KIT-115
- Zoro # G506372424
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB-KIT-115
Zoro #
G506372424
UPC #
816481025100
Country of Origin
China
Dimensions
Battery Size
Varies
Diameter
0.51
Height
0.99
Length
0.99
Width
0.51
Details
Battery Chemistry
Li-Ion
Color Code
Assorted Colors
Battery Capacity
Varies
Description
Exell Battery Essentials Kit Includes 3V CR2032 CR927 Lithium Coin Cell Batteries, 1.5V Alkaline L626 L1131 L1154 Watch Cell Batteries, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(1) 5-PACK EB-CR927
(1) 5-PACK EB-CR2032
(1) 10-PACK EB-L626
(1) 10-PACK EB-L1131
(1) 10-PACK EB-L1154
(1) HN7 Professional Watch Case Opener Knife
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W, D 377, D377, G4, G4A, G4A177, GP376, GP377, L626, LR626, LR66
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554, 603, 615, 626, A05, A120, AG10, D189, D189A
Exell EB-CR927 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.37" (9.5mm)
Height: 0.11" (2.7mm)
Weight: 0.02oz (0.6g)
Terminal Type: Watch/Button Cell
The Exell EB-CR927 3V Lithium Coin Cell Battery is also known as: DL927, BR927, KL927, L927, ECR927, KCR927, E-CR927, KECR927
Exell Battery Essentials Kit Includes:
(1) 5-PACK EB-CR927
(1) 5-PACK EB-CR2032
(1) 10-PACK EB-L626
(1) 10-PACK EB-L1131
(1) 10-PACK EB-L1154
(1) HN7 Professional Watch Case Opener Knife
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W, D 377, D377, G4, G4A, G4A177, GP376, GP377, L626, LR626, LR66
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554, 603, 615, 626, A05, A120, AG10, D189, D189A
Exell EB-CR927 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.37" (9.5mm)
Height: 0.11" (2.7mm)
Weight: 0.02oz (0.6g)
Terminal Type: Watch/Button Cell
The Exell EB-CR927 3V Lithium Coin Cell Battery is also known as: DL927, BR927, KL927, L927, ECR927, KCR927, E-CR927, KECR927
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.