
47pc Essential Batteries Kit CR123A 23A A28PX L626 L1154 & Watch Opener (Discontinued)
- Mfr # EB-KIT-107
- Zoro # G606372461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EB-KIT-107
Zoro #
G606372461
UPC #
816481025025
Country of Origin
China
Dimensions
Battery Size
Varies
Diameter
0.51
Length
0.99
Height
0.99
Width
0.51
Details
Battery Chemistry
Li-Ion
Battery Capacity
Varies
Color Code
Assorted Colors
Description
Exell Battery Essentials Kit Includes 3V CR123A Lithium Battery 12V 23A A28PX Alkaline Batteries 1.5V Button Cell Batteries Sizes L626 L1154 and Watch Case Opener
Exell Battery Essentials Kit Includes:
(2) A28PX-BP1
(2) EB-23A-BP1
(2) EB-CR123A-BP
(2) 10-Pack EB-L626
(2) 10-Pack EB-L1154
(1) HN7 Professional Watch Case Opener Knife
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W,
Compatibility
Accurist: 8B30, V501, World Timer nrenx04Acecad: Digi Pen 100Activa Swiss Register: 495494Advance: AW21303W, PUR 54971W, PUR60403W
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157
Exell A28PX Alkaline 6V Battery Specifications:
Voltage: 6V
Amperage: 165 mAh
Chemistry: Alkaline
Diameter: 0.51 in (13mm)
Height: .99in (25.2mm)
Weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell A28PX 6V Alkaline Battery Is Also Known As:PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX, L1325
Exell EB-23A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.41 in (10.3mm)
Height: 1.14in (28.9mm)
weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell EB-23A 12V Alkaline Battery Is Also Known As:1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23
3.0V Exell EB-CR123A-BP Lithium Battery Specifications
Voltage: 3.0V
Amperage: 1500mAh
Chemistry: Lithium
Width: 0.65in (16.5mm)
Height: 1.34in (34.0mm)
Weight: 0.05lbs
3.0V Exell EB-CR123A-BP Lithium Battery Uses
Security Door Contacts
Night Vision Devices
Digital Cameras
Lasers
Flashlights
Toys
Tactical Scopes
Goggles
MP3 Players
Exell EB-CR123A-BP Lithium 3.0V Battery is Also Known As: 123,
123A, 123-SANYO, 5018LC, 6205, BR2/3A, CR123, CR123-2
SE Professional Watch Case Opener Knife Battery Replacing ToolThis ultra-slim knife is 4-1/2" long OA, with a flat metal handle. The short, broad blade is honed to fit into the slit in a watch case and pop the back off easily. It doesn't fold into itself, but does come in a protective vinyl sleeve for storage. Very sharp.
Exell Battery Essentials Kit Includes:
(2) A28PX-BP1
(2) EB-23A-BP1
(2) EB-CR123A-BP
(2) 10-Pack EB-L626
(2) 10-Pack EB-L1154
(1) HN7 Professional Watch Case Opener Knife
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W,
Compatibility
Accurist: 8B30, V501, World Timer nrenx04Acecad: Digi Pen 100Activa Swiss Register: 495494Advance: AW21303W, PUR 54971W, PUR60403W
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157
Exell A28PX Alkaline 6V Battery Specifications:
Voltage: 6V
Amperage: 165 mAh
Chemistry: Alkaline
Diameter: 0.51 in (13mm)
Height: .99in (25.2mm)
Weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell A28PX 6V Alkaline Battery Is Also Known As:PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX, L1325
Exell EB-23A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.41 in (10.3mm)
Height: 1.14in (28.9mm)
weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell EB-23A 12V Alkaline Battery Is Also Known As:1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23
3.0V Exell EB-CR123A-BP Lithium Battery Specifications
Voltage: 3.0V
Amperage: 1500mAh
Chemistry: Lithium
Width: 0.65in (16.5mm)
Height: 1.34in (34.0mm)
Weight: 0.05lbs
3.0V Exell EB-CR123A-BP Lithium Battery Uses
Security Door Contacts
Night Vision Devices
Digital Cameras
Lasers
Flashlights
Toys
Tactical Scopes
Goggles
MP3 Players
Exell EB-CR123A-BP Lithium 3.0V Battery is Also Known As: 123,
123A, 123-SANYO, 5018LC, 6205, BR2/3A, CR123, CR123-2
SE Professional Watch Case Opener Knife Battery Replacing ToolThis ultra-slim knife is 4-1/2" long OA, with a flat metal handle. The short, broad blade is honed to fit into the slit in a watch case and pop the back off easily. It doesn't fold into itself, but does come in a protective vinyl sleeve for storage. Very sharp.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.