
51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (Discontinued)
- Mfr # EB-KIT-127
- Zoro # G106372442
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EB-KIT-127
Zoro #
G106372442
UPC #
816481025223
Country of Origin
China
Dimensions
Battery Size
Varies
Diameter
0.51
Width
0.51
Height
0.99
Length
0.99
Details
Battery Chemistry
Li-Ion
Battery Capacity
Varies
Color Code
Assorted Colors
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR1025 CR1220 CR1616 CR2032 CR2430, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(2) 5-PACK EB-CR1025
(2) 5-PACK EB-CR1220
(2) 5-PACK EB-CR1616
(2) 5-PACK EB-CR2032
(2) 5-PACK EB-CR2430
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR1025 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.39" (10mm)
Height: 0.10" (2.5mm)
Weight: 0.02oz (0.57g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1025 3V Lithium Coin Cell Battery is also known as: CR1025, DL1025, BR1025, KL1025, L1025, ECR1025, KCR1025, E-CR1025, KECR1025, 5033LC
Exell EB-CR1220 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 38mAh
Chemistry: Lithium
Diameter: 0.49" (12.5mm)
Height: 0.08" (2.0mm)
Weight: 0.03oz (0.8g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1220 3V Lithium Coin Cell Battery is also known as: DL1220, ECR1220, BR1220, 280-208, DL1220B, BR1220-1W, CR1220-1W, KCR1220, LM1220, 5012LC, SB-T13, L04, PA
Exell EB-CR1616 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 50mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.06" (1.6mm)
Weight: 0.04oz (1.2g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1616 3V Lithium Coin Cell Battery is also known as: DL1616, ECR1616, BR1616, 280-209, DL1616B, BR1616-1W, CR1616-1W, KCR1616, LM1616, 5021LC, L11, L28
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
Exell EB-CR2430 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 270mAh
Chemistry: Lithium
Diameter: 0.96" (24.5mm)
Height: 0.12" (3mm)
Weight: 0.16oz (4.5g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2430 3V Lithium Coin Cell Battery is also known as: DL2430, BR2430, KL2430, L2430, ECR2430, 5011LC, L20, KCR2430, E-CR2430, KECR2430, LF1/2W
Exell Battery Essentials Kit Includes:
(2) 5-PACK EB-CR1025
(2) 5-PACK EB-CR1220
(2) 5-PACK EB-CR1616
(2) 5-PACK EB-CR2032
(2) 5-PACK EB-CR2430
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR1025 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.39" (10mm)
Height: 0.10" (2.5mm)
Weight: 0.02oz (0.57g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1025 3V Lithium Coin Cell Battery is also known as: CR1025, DL1025, BR1025, KL1025, L1025, ECR1025, KCR1025, E-CR1025, KECR1025, 5033LC
Exell EB-CR1220 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 38mAh
Chemistry: Lithium
Diameter: 0.49" (12.5mm)
Height: 0.08" (2.0mm)
Weight: 0.03oz (0.8g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1220 3V Lithium Coin Cell Battery is also known as: DL1220, ECR1220, BR1220, 280-208, DL1220B, BR1220-1W, CR1220-1W, KCR1220, LM1220, 5012LC, SB-T13, L04, PA
Exell EB-CR1616 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 50mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.06" (1.6mm)
Weight: 0.04oz (1.2g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1616 3V Lithium Coin Cell Battery is also known as: DL1616, ECR1616, BR1616, 280-209, DL1616B, BR1616-1W, CR1616-1W, KCR1616, LM1616, 5021LC, L11, L28
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
Exell EB-CR2430 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 270mAh
Chemistry: Lithium
Diameter: 0.96" (24.5mm)
Height: 0.12" (3mm)
Weight: 0.16oz (4.5g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2430 3V Lithium Coin Cell Battery is also known as: DL2430, BR2430, KL2430, L2430, ECR2430, 5011LC, L20, KCR2430, E-CR2430, KECR2430, LF1/2W
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.