
8 Slot Smart Battery Multi-Function SMART Charger for Li-ion NiMH NiCD Batteries (Discontinued)
- Mfr # EB-HB-096
- Zoro # G906372437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB-HB-096
Zoro #
G906372437
UPC #
819891017598
Country of Origin
China
Dimensions
Width
5.197
Battery Size
Custom
Height
1.575
Length
8.465
Details
Color
Assorted Colors
Battery Chemistry
Standard
Description
Exell Battery Multi-Function 8 slot Li-ion 18650 NiMH/NiCD AA/AAA Smart ChargerExell battery chargers provide consumers with high efficiency, long-lasting performance and excellent reliability.Specifications:Brand: ExellCompatibility batteries: various kinds of cylindrical batteries(Diameter: below 33mm, height: 34-70mm)Charge 3.7V Li-ion or 1.2V NiMH/NiCD batteriesLi-ion: 26650, 22650, 18650, 18500, 18350, 14500, 16340, 10440NiMH/NiCD: AA, AAA, C, DInput: AC 100-240V 50/60Hz, DC: 12V 3.5ADC 4.2V+-1% 650mA*8, DC 1.48V+-1%, 650mA*8SpecificationsBrand: ExellLength: 8.46457"Height: 1.5748"Width: 5.19685"Country of Manufacture: China
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.