
81pc Essential Batteries Kit L1154 L1131 CR1616 CR2032 SR927 & Watch Opener (Discontinued)
- Mfr # EB-KIT-125
- Zoro # G906372444
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EB-KIT-125
Zoro #
G906372444
UPC #
816481025209
Country of Origin
China
Dimensions
Battery Size
Varies
Diameter
0.51
Width
0.51
Height
0.99
Length
0.99
Details
Battery Chemistry
Li-Ion
Color Code
Assorted Colors
Battery Capacity
Varies
Description
Exell Battery Essentials Kit Includes 1.5V Alkaline Batteries Size L1154 L1131, 3V Lithium Coin Cell Batteries Sizes CR1616 CR2032 SR927, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(2) 5-PACK EB-CR1616
(2) 5-PACK EB-SR927
(2) 5-PACK EB-CR2032
(2) 10-PACK EB-L1154
(2) 10-PACK EB-L1131
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR1616 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 50mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.06" (1.6mm)
Weight: 0.04oz (1.2g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1616 3V Lithium Coin Cell Battery is also known as: DL1616, ECR1616, BR1616, 280-209, DL1616B, BR1616-1W, CR1616-1W, KCR1616, LM1616, 5021LC, L11, L28
Exell EB-SR927 Silver Oxide 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 38.5mAh
Chemistry: Silver Oxide
Diameter: 0.37" (9.5mm)
Height: 0.10" (2.6mm)
Weight: 0.023oz (0.65g)
Terminal Type: Watch/Button Cell
The Exell EB-SR927 Silver Oxide 1.5V Watch Battery Is Also Known As: 395, 399, D395, D399, SP395,
SP399, SR57, SR927W, SR927SW, W
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554, 603, 615, 626, A05, A120, AG10, D189, D189A
Exell Battery Essentials Kit Includes:
(2) 5-PACK EB-CR1616
(2) 5-PACK EB-SR927
(2) 5-PACK EB-CR2032
(2) 10-PACK EB-L1154
(2) 10-PACK EB-L1131
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR1616 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 50mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.06" (1.6mm)
Weight: 0.04oz (1.2g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1616 3V Lithium Coin Cell Battery is also known as: DL1616, ECR1616, BR1616, 280-209, DL1616B, BR1616-1W, CR1616-1W, KCR1616, LM1616, 5021LC, L11, L28
Exell EB-SR927 Silver Oxide 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 38.5mAh
Chemistry: Silver Oxide
Diameter: 0.37" (9.5mm)
Height: 0.10" (2.6mm)
Weight: 0.023oz (0.65g)
Terminal Type: Watch/Button Cell
The Exell EB-SR927 Silver Oxide 1.5V Watch Battery Is Also Known As: 395, 399, D395, D399, SP395,
SP399, SR57, SR927W, SR927SW, W
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554, 603, 615, 626, A05, A120, AG10, D189, D189A
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.