This item is Discontinued.
This item is Discontinued.
Full Cutoff Visor, 24-1/2" L x 15-1/2" W (Discontinued)
Mfr #
PVL3V
Zoro #
G0579560
UPC # 785988012077
Country of Origin United States
Category Outdoor Lighting Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVL3V
- Zoro #
- G0579560
- UPC #
- 785988012077
- Country of Origin
- United States
Dimensions
- Length
- 24 1/2 in
- Width
- 15 1/2 in
- Height
- 13 in
- Overall Height
- 13 in
- Overall Length
- 24 1/2 in
- Overall Width
- 15 1/2 in
- Wire Rope Length
- 24 1/2 in
Details
- Item
- Full Cutoff Visor
- Housing Material
- Aluminum
- For Use With
- PVL3 Perimaliter Series LED Wall Pack
- Temp. Range
- -30 Degrees to 40 Degrees C
- Housing Finish
- Bronze
- Warranty
- 1 yr
- Accessory Type
- Full Cutoff Visor
- Compatible Product Type
- LED Wall Pack
- Operating Temperature - Minimum
- -22 Degrees F
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible Series
- PVL3 Perimaliter
Description
Full Cutoff Visor, For Use With PVL3 Perimaliter Series LED Wall Pack, Height 13 in, Width 15 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.