Exo
LED Wall Pack, 53W, 6400 lm, 9" H
Mfr # WGH2-LSCS
Zoro # G7595920
original price:
$305.99
42% off
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 250W HPS/MH
- Housing Finish Dark Bronze
- Voltage 120 to 277 V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Gibbes Street Three-Light Wall Lantern (P560023-020)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- SYLVANIA Quartz Metal Halide HID Bulb, 150W, 4000K (M150/U/MED)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4460 lm, 23-7/8" L (LCAT22-40VLG-EDU)
- EXO LED Wall Pack, 97W, 12,000 lm, 9" H (WGH3-LSCS)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- EXO LED Wall Pack, 13W, 120-277V, 1132L (LNC-5LU-5K-3-1-PCU)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-3-1-PCU)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 50K MVOLT PE DDBTXD)
- Exo Outdoor Wall Lights