This item is Discontinued.

Exonic Polymers D-shaped EPDM Sponge Rubber Seal, .750"H & .562"W, 25 FT. PSA Tape EX-135-P25

This item is Discontinued.

Exonic Polymers

D-shaped EPDM Sponge Rubber Seal, .750"H & .562"W, 25 FT. PSA Tape (Discontinued)

Mfr # EX-135-P25
Zoro # G3260298
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX-135-P25
Zoro #
G3260298
UPC #
-
Country of Origin
United States

Description

EPDM Rubber EPDM is well known for its excellent ozone, weathering, and aging resistance. It also has excellent water and steam resistance, maintains its flexibility at low temperatures, features excellent resistance to alkalis, acids, and oxygenated solvents, and is very color stable. It is not recommended for resistance to oil, gasoline, and hydrocarbon solvents. EPDM is found in a wide range of applications and is excellent for use outdoors. Available with two tape adhesive options: HATS - 3MTM Heat Activated Tape System "HATS" Heat Activated Tape System. This 3M Acrylic Automotive grade tape creates the ultimate bond between the rubber and the ultimate bond to the substrate you are attaching the rubber too. This tape creates a barrier seal for your application. To ensure the strongest possible bond, this product requires a full 72 hours to complete the curing process between the tape and the substrate that it is being attached to.It will have a low initial tack that allows for easy installation and the ability to reposition the seal. Good heat performance -20F to +158F. PSA - Standard Pressure Sensitive Adhesive Tape "PSA" Pressure Sensitive Adhesive This acrylic-based adhesive is creates a bond that allows for easy installation of seal or is perfectly suited for a static application that has little to no movement. Good heat performance -20F to +160F. We highly suggest that application is done in a temperature setting over 60 Degrees Fahrenheit. ​ ​ Common Applications: Automobiles (Car door seals, Engine hood seals, trunk seals, etc.) Boats (Window seals, Hatch Seals, etc.) HVAC Recreation Vehicles (RV) (Windows Seals, Door Seals, Slide-Out Seals, etc.) Truck Covers Windows & Doors Garage Doors Shaker Screens Enclosures (Electrical Enclosures, Electronics Enclosures, Machinery & Equipment Enclosures, Etc.) Weatherstripping Premium EPDM Rubber Seals - Helps protect your boat, RV or car from the outdoors. Prevents water leaks and dampens noise. Easy Install - Cleaning the bonding locations is essential to a successful and long-lasting seal. Once clean you can apply the rubber with the adhesion tape to your application EPDM is the ideal polymer when exposed to the ozone (outdoors). Rated Excellent in resistance to water absorption, resistances to sunlight, compression rebound and low temperature Wide Range of Applications - EPDM Seals can be used on your boat, car, RV, trailers, general home seal, hatches and doors, HVAC units, and many other uses.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.