Shop EXTECH
Create Account
407730 Digital Sound Level Meter
- Mfr # 56868
- Zoro # G024179604
product price:
$
196.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56868
- Zoro #
- G024179604
- UPC #
- -
- Country of Origin
- China
Description
The Extech Instruments Vibration Meter measures acceleration, velocity and displacement. Built-in PC interface makes it easy to import and examine your data on a PC. Features ±2dB accuracy with 0.1dB resolution. AC analog output. Record max./min. values over time. Auto power off and max. hold functions. Utilizes 0.5in. condenser microphone. Tripod mountable. 40 to 130dB measuring range. Fast/slow response time. Includes microphone wind screen and four AAA batteries. Specifications Sound Range ( dB): 40130. Basic Accuracy: ± 2 dB. Condenser Microphone: 0.5in.. Analog Output: AC. Battery Type: AAA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.