Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CAT IV Insulation Tester, TRMS

  • Zoro #: G0937490
  • Mfr #: MG325
$499.99
  • Promotion Restriction: Not eligible for promotion
  • Item: CAT IV Insulation Tester, TRMS
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Extech #MG325 Specifications

  • Zoro #: G0937490
  • Mfr #: MG325
Promotion Restriction: Not eligible for promotion Item: CAT IV Insulation Tester, TRMS
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combines a 200GΩ/1000V high range Insulation Tester with a full-featured True RMS MultiMeter in a single, compact instrument. CAT IV safety rating ensures the highest level of protection. • Polarization Index (PI) and Dielectric Absorption Ratio measurements (DAR) • Low Resistance measurement with Zero function • Programmable Timer feature sets the duration of test • Comparison Mode allows user to set the Pass/Fail values for insulation measurements • Step Voltage (10% steps at 50% to 120% of range) • Auto-discharge of voltage test signal • Lock Power On Function for hands-free operation • Backlit 10,000 count display with analog bargraph

Reviews of Extech #MG325