This item is Discontinued.

Extech Digital Clamp Meter, Dual LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, CAT III 600V Safety Rating EX623-NISTL

This item is Discontinued.

Extech

Digital Clamp Meter, Dual LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, CAT III 600V Safety Rating (Discontinued)

Mfr # EX623-NISTL
Zoro # G7874623
UPC # 793950376348
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX623-NISTL
Zoro #
G7874623
UPC #
793950376348
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Height
1.9 in
Overall Width
3.1 in
Maximum Conductor Size
500MCM
Battery Size
9V

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
400
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
40 megaohm
Jaw Capacity
1.3 in (33 mm)
Temp. Range
-58 Degrees to 1832 Degrees F
Safety Rating
CAT III 600V
Display
Dual LCD
Jaw Opening
1.25 in
Max. DC Amps
400
Max. AC Volts
600 V
Calibration Frequency
60 Hz
Data Hold
Yes
Peak Hold
Yes
Inrush
Yes
Thermometer Type
Infrared, Type K Thermocouple
Calibration Certificate
Included
Capacitance
40 mF
Auto Power Off
Yes
AC Current Accuracy
+/-1.5%
Battery Type
9V
Non-Contact Voltage Detector
Yes
Auto Ranging
Yes
Special Features
8 to 1 distance to target ratio, Auto power off with audible alert and disable function, Autoranging with manual override, Built-in non-contact IR Thermometer with laser pointer for locating hot spots (up to 518 Degrees F/270 Degrees C), Built-in non-contact Voltage detector with LED alert, Data Hold plus fast Peak Hold of current surges during motor startup, DC micron A multimeter function for HVAC flame rod Current measurements, Dual type K thermocouple input with Differential Temperature function (T1, T2, T1-T2), Measures motor capacitors to 40,000micron F, Rugged double molded housing
Operating Temp.
41 Degrees to 104 Degrees F
Includes
(2) Type K Bead Wire Probes, Carrying Case, Test Leads
Counts
4,000
Frequency Counter
40 MHz
AC Response
TRMS
Audible Continuity
Yes
Data Logging
Yes
Standards
CE
Diode Test
Yes
DC Voltage Measurement Resolution
0.01 mV
Capacitance Measurement Accuracy
+/-5.00%
Minimum Resistance Measurement
400 ohm
Capacitance Measurement Resolution
0.01 nF
Maximum Operating Temperature
104 Degrees F
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance, Temperature
Maximum Storage Temperature
140 Degrees F
Minimum AC Voltage Measurement
400 V
Jaw Style
Clamp
Basic AC Current Accuracy
+/-1.50%
Calibration Certificate Included
Yes - NIST with Data
AC Response Calculation
TRMS
Maximum AC Voltage Measurement
600 V
Waterproof
No
Maximum Capacitance Measurement
40 mF
Maximum Resistance Measurement
40 megaohm
Instrument Counts
40,000
Minimum AC Current Measurement
40 A
Current Leakage Testing
No
Removable Screen
No
Instrument Safety Rating
CAT III 600V
Minimum Operating Temperature
41 Degrees F
Intrinsically Safe
No
Battery Access
Yes
Bluetooth Compatible
No
Features
Data Logging
Maximum DC Voltage Measurement
600 V
Dustproof
No
AC Current Measurement Resolution
10 mA
DC Current Measurement Resolution
0.01 uA
Maximum AC Current Measurement
400 A
Resistance Measurement Accuracy
+/-2.50%
Maximum Frequency Measurement
40 MHz
Batteries Included
Yes
Frequency Measurement Accuracy
+/-0.30%
Minimum Storage Temperature
-4 Degrees F
Basic AC Voltage Accuracy
+/-2.00%
Minimum DC Current Measurement
40 A
AC Voltage Measurement Resolution
0.1 mV
Maximum DC Current Measurement
400 A
Basic DC Current Accuracy
+/-1.50%
Basic DC Voltage Accuracy
+/-0.10%
Thermal Imaging
No
Minimum Frequency Measurement
40 Hz
Minimum DC Voltage Measurement
400 mV
Resistance Measurement Resolution
0.01 ohm
Frequency Measurement Resolution
0 Hz
Inrush Current Measurable
Yes
Minimum Capacitance Measurement
400 nF
Display Type
Backlit LCD
CAT Safety Rating
CAT III 600V
Includes Auto Sensing
No Auto Sensing Included
Temperature Types Measured
Infrared Temperature, Temperature K

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 400 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance, Temperature, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.