- MFR #
- MA1500-NIST
- Zoro #
- G7888212
- UPC #
- 793950315019
- Country of Origin
- China
- Item
- Digital Clamp Meter
- Digital/Analog
- Digital
- Max. AC Amps
- 1,500
- Clamp Meter Jaw Style
- Clamp On
- Max. DC Volts
- 1,000 V
- Max. Ohms
- 40 megaohm
- Jaw Capacity
- 2.0 in (51 mm)
- Temp. Range
- -148 Degrees to 1832 Degrees F
- Safety Rating
- CAT IV 600V
- Display
- LCD
- Jaw Opening
- 2 in
- Max. DC Amps
- 1,500
- Max. AC Volts
- 750 V
- Calibration Frequency
- 50 to 60 Hz
- Operating Temp.
- 32 Degrees to 122 Degrees F
- Capacitance
- 40 nF
- Non-Contact Voltage Detector
- Yes
- Data Hold
- Yes
- Memory
- Min/Max
- AC Current Accuracy
- +/-2.0% + 5 Digits
- Thermometer Type
- Type K Thermocouple
- Frequency Counter
- 40 MHz
- Counts
- 4,000, 40,000
- AC Response
- TRMS
- Auto Power Off
- Yes
- Calibration Certificate
- Included
- Battery Type
- 9V
- Audible Continuity
- Yes
- Auto Ranging
- Yes
- Special Features
2.0" (52mm) jaw size for conductors up to 500MCM, Built-in non-contact Voltage detector with LED alert, Data Hold, Peak Hold, MIN/MAX, and Auto Power Off, Dual 40,000/4000 count, backlit LCD display, Inrush function captures transients during motor startups, Relative Mode for Capacitance Zero and Offset Adjustment
- Peak Hold
- Yes
- Includes
- Carrying Case, Test Leads, Type K Bead Wire Temperature Probe
- Standards
- CE
- Data Logging
- Yes
- Diode Test
- Yes
- Minimum AC Voltage Measurement
- 400 V
- DC Voltage Measurement Resolution
- 0.01 mV
- Resistance Measurement Accuracy
- +/-3.00%
- Jaw Style
- Clamp
- Battery Access
- Yes
- DC Current Measurement Resolution
- 0.01 A
- Maximum DC Current Measurement
- 1,500 A
- Resistance Measurement Resolution
- 0.01 ohm
- Basic AC Current Accuracy
- +/-2.80%
- Current Leakage Testing
- No
- Minimum DC Current Measurement
- 400 A
- Removable Screen
- No
- Maximum Frequency Measurement
- 40 MHz
- Basic AC Voltage Accuracy
- +/-1.00%
- Dustproof
- No
- Maximum Resistance Measurement
- 40 megaohm
- Minimum Frequency Measurement
- 40 Hz
- Maximum Capacitance Measurement
- 40 mF
- Maximum AC Current Measurement
- 1,500 A
- Parameters Measured
- AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Inrush Current, Resistance, Temperature
- AC Current Measurement Resolution
- 0.01 A
- Basic DC Current Accuracy
- +/-2.50%
- Thermal Imaging
- No
- Waterproof
- No
- Basic DC Voltage Accuracy
- +/-0.50%
- Capacitance Measurement Resolution
- 0.01 nF
- Maximum AC Voltage Measurement
- 750 V
- Calibration Certificate Included
- Yes - NIST with Data
- Maximum DC Voltage Measurement
- 1,000 V
- Frequency Measurement Resolution
- 0 Hz
- Instrument Counts
- 4,000/40,000
- Inrush Current Measurable
- Yes
- Maximum Operating Temperature
- 104 Degrees F
- Batteries Included
- Yes
- Intrinsically Safe
- No
- Maximum Storage Temperature
- 140 Degrees F
- Frequency Measurement Accuracy
- +/-0.30%
- Display Type
- Backlit LCD
- AC Response Calculation
- TRMS
- Minimum AC Current Measurement
- 400 A
- AC Voltage Measurement Resolution
- 0.01 mV
- Minimum Resistance Measurement
- 400 ohm
- Minimum Storage Temperature
- -4 Degrees F
- Bluetooth Compatible
- No
- Minimum Operating Temperature
- 41 Degrees F
- Minimum DC Voltage Measurement
- 400 mV
- Capacitance Measurement Accuracy
- +/-5.00%
- Includes Auto Sensing
- No Auto Sensing Included
- Temperature Types Measured
- Temperature K
- CAT Safety Rating
- CAT IV 600V