This item is Discontinued.

Extech Digital Clamp Meter, LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, CAT III 600V Safety Rating EX830-NISTL

This item is Discontinued.

Extech

Digital Clamp Meter, LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, CAT III 600V Safety Rating (Discontinued)

Mfr # EX830-NISTL
Zoro # G8232594
UPC # 793950398319
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX830-NISTL
Zoro #
G8232594
UPC #
793950398319
Country of Origin
China

Dimensions

Max. Conductor Size
750 kcmil or (2) 500 kcmil
Manufacturers Warranty Length
2 yr
Maximum Conductor Size
500MCM; 750MCM
Battery Size
9V
Overall Height
2 in
Overall Width
4.3 in

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
1,000
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
40 megaohm
Jaw Capacity
1.8 in (46 mm)
Temp. Range
-4 Degrees to 1400 Degrees F
Safety Rating
CAT III 600V
Display
LCD
Jaw Opening
1.7 in
Max. DC Amps
1,000
Max. AC Volts
1,000 V
Calibration Frequency
50 to 60 Hz
Calibration Certificate
Included
Capacitance
40
Auto Ranging
Yes
Includes
Carrying Case, Type K Thermocouple Probe, Test Leads
Thermometer Type
Infrared
AC Current Accuracy
+/-2.5%
Diode Test
Yes
Peak Hold
Yes
Auto Power Off
Yes
Counts
4,000
Data Hold
Yes
AC Response
TRMS
Operating Temp.
41 Degrees to 104 Degrees F
Battery Type
9V
Audible Continuity
Yes
Frequency Counter
0.001 kHz to 4 kHz
Special Features
4000 count backlit display, Autoranging with manual range button, Features include Data Hold and Min/Max, Auto Power off, Non-contact InfraRed Temperature measurements with laser pointer, Peak hold captures inrush currents and Transients
Standards
CE, cULus
Data Logging
Yes
Memory
Min/Max
Non-Contact Voltage Detector
Yes
Resistance Measurement Resolution
0.1 ohm
Maximum Frequency Measurement
4 kHz
Basic DC Current Accuracy
+/-2.80%
Minimum Storage Temperature
-4 Degrees F
Instrument Counts
4,000
Maximum Operating Temperature
104 Degrees F
Minimum Resistance Measurement
400 ohm
Thermal Imaging
No
Maximum Storage Temperature
140 Degrees F
Jaw Style
Clamp
Removable Screen
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Inrush Current, Resistance, Temperature
AC Voltage Measurement Resolution
0.1 mV
Battery Access
Yes
Dustproof
No
Instrument Safety Rating
CAT III 600V
Capacitance Measurement Accuracy
+/-10.00%
Frequency Measurement Accuracy
+/-1.50%
Features
Data Logging
Minimum Capacitance Measurement
0 nF
Waterproof
No
Intrinsically Safe
No
Minimum DC Current Measurement
0.1 A
Display Type
Backlit LCD
Minimum AC Current Measurement
0.1 A
Current Leakage Testing
No
Bluetooth Compatible
No
Maximum Capacitance Measurement
40,000 uF
Maximum Resistance Measurement
40 megaohm
Basic DC Voltage Accuracy
+/-1.50%
Resistance Measurement Accuracy
+/-3.50%
Basic AC Current Accuracy
+/-2.80%
Maximum AC Current Measurement
1,000 A
Batteries Included
Yes
Minimum Operating Temperature
41 Degrees F
Calibration Certificate Included
Yes - NIST with Data
Maximum DC Current Measurement
1,000 A
AC Current Measurement Resolution
0.1 A
Maximum DC Voltage Measurement
600 V
Maximum AC Voltage Measurement
600 V
Capacitance Measurement Resolution
0 nF
DC Voltage Measurement Resolution
0.1 mV
AC Response Calculation
TRMS
DC Current Measurement Resolution
0.1 A
Frequency Measurement Resolution
0 kHz
Minimum Frequency Measurement
0 kHz
Minimum DC Voltage Measurement
0.1 mV
Inrush Current Measurable
Yes
Minimum AC Voltage Measurement
0.1 V
Basic AC Voltage Accuracy
+/-1.50%
Temperature Types Measured
Infrared Temperature, Temperature K
Includes Auto Sensing
No Auto Sensing Included
CAT Safety Rating
CAT III 600V

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Inrush Current, Resistance, Temperature, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.