This item is Discontinued.
This item is Discontinued.
Digital Clamp Meter, LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity (Discontinued)
Mfr #
EX840-NISTL
Zoro #
G7923501
UPC # 793950398418
Country of Origin China
Category Clamp On Power Meters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX840-NISTL
- Zoro #
- G7923501
- UPC #
- 793950398418
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 3 yr
- Max. Conductor Size
- 750 kcmil or (2) 500 kcmil
- Overall Width
- 4.3 in
- Overall Height
- 2 in
- Battery Size
- 9V
- Maximum Conductor Size
- 500MCM; 750MCM
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush Current, Resistance, Temperature, Intrinsically Safe No, Dustproof No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.