Extech
Digital Manometer, 0 psi to 0.5 psi
Mfr # HD755-NIST
Zoro # G603792385
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 psi to 0.5 psi
- For Use With Air, Non-Corrosive Gases, Non-Ionized Gases
- Type NIST
- Pressure Resolution 0.001 psi
- Pressure Accuracy +/-0.3% of Full Scale
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa (PFQ138)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 0-300F (9VU35-300)
- MILTON Pressure Gage, Center, 1/8" NPT, 0-160PSI (638-7)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Bullet Probe Style (6442)
- EXTECH Manometer, Digital, LCD (407910)
- EXTECH Digital Manometer, 0 to 13.85 In WC (HD755)
- EXTECH Digital Manometer, 0 to 138.3 In WC (HD750)
- EXTECH Handheld Manometer, 0 to 55.40 In WC (HD700)
- EXTECH ANEMOMETER/DIFF MANOMETER (HD350)
- REED INSTRUMENTS Digital Manometer, Gauge / Differential, 5psi (R3002)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 18in.L (160F)
- Extech Manometers