- Item
- Digital Multimeter
- Display Type
- Backlit LCD
- Data Hold
- Yes
- Instrument Counts
- 4,000
- Includes
- Battery, Carrying Case, Test Leads, Magnetic Hanging Strap
- Standards
- CE, cULus
- Auto Power Off
- Yes
- Data Logging
- No
- Audible Continuity
- Yes
- Diode Test
- Yes
- Interface
- None
- Min./Max. Memory
- No
- Peak Hold
- No
- Display
- Backlit LCD
- AC Response
- Average
- Multimeter Style
- Full Size
- Max. AC Amps
- 10
- NIST Certification By
- FLIR
- Capacitance Range
- 10 pF to 100 uF
- Instrument Frequency Counter Range
- 0.001 Hz to 10 MHz
- Max. Ohms
- 40 megohm
- Bar Graph
- No
- Duty Cycle
- Duty Cycle Test Included
- Special Features
1000V Input Protection on All Functions, 10A Max Current, 4,000 Count Large Backlit LCD, AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Duty Cycle, Diode/Continuity, Averaging DMM with 10 Functions and 0.5% Basic Accuracy, Complete with Double Molded Test Leads, Magnetic Hanging Strap, Carrying Case and 9V Battery, Data Hold, Relative, Auto Power Off, Double Molded Housing for Waterproof Protection, Dual Sensitivity Frequency Functions (Electrical/Electronic)
- Calibration Certificate Included
- Yes
- Basic DC Accuracy
- +/-1.20% of Reading + 2 Digits
- Instrument Safety Rating
- CAT III 1000V, CAT IV 600V
- Max. DC Amps
- 10 A
- Max. DC Volts
- 1,000
- Series
- EXTECH (R) EX503
- Battery Type
- 9V Alkaline
- Max. AC Volts
- 1,000
- Temp. Range
- No Temp
- Auto Ranging
- Yes
- Intrinsically Safe
- No
- Dustproof
- Yes
- Minimum DC Current Measurement
- 0.1 uA
- Bar Graph Included
- No
- Minimum DC Voltage Measurement
- 0.1 V
- Basic AC Current Accuracy
- +/-0.5%
- NIST Certification By Manufacturer
- FLIR
- Minimum AC Voltage Measurement
- 0.1 V
- Software Included
- No
- Current Leakage Testing
- No
- Fuse Access
- Yes
- Resistance Measurement Resolution
- 0.1 ohm
- Maximum AC Voltage Measurement
- 1,000 V
- DC Current Measurement Resolution
- 0.1 uA
- Maximum DC Current Measurement
- 10 A
- Minimum Operating Temperature
- 41 Degrees F
- Parameters Measured
- AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
- Frequency Measurement Resolution
- 0 Hz
- Basic AC Voltage Accuracy
- +/-0.5%
- Minimum Resistance Measurement
- 0.1 ohm
- Maximum DC Voltage Measurement
- 1,000 V
- Maximum Capacitance Measurement
- 100 uF
- Capacitance Measurement Accuracy
- +/-0.50%
- Minimum Capacitance Measurement
- 0.01 nF
- Basic DC Current Accuracy
- +/-2.5%
- Resistance Measurement Accuracy
- +/-2%
- Battery Voltage
- 9 V
- IP Rating
- IP67
- Maximum Frequency Measurement
- 10 MHz
- AC Voltage Measurement Resolution
- 0.1 V
- Computer Interface Connection Type
- None
- AC Current Measurement Resolution
- 0.1 uA
- Maximum AC Current Measurement
- 10 A
- Minimum AC Current Measurement
- 0.1 uA
- Frequency Measurement Accuracy
- +/-0.50%
- Waterproof
- Yes
- Bluetooth Compatible
- No
- Capacitance Measurement Resolution
- 0.01 nF
- Temperature Measurement Accuracy
- +/-2%
- Basic DC Voltage Accuracy
- +/-0.50%
- Batteries Included
- Yes
- Maximum Storage Temperature
- 140 Degrees F
- Removable Screen
- No
- Minimum Frequency Measurement
- 0 Hz
- Battery Access
- Yes
- Battery Chemistry
- Alkaline
- Thermal Imaging
- No
- Maximum Operating Temperature
- 104 Degrees F
- Maximum Resistance Measurement
- 40 megaohm
- DC Voltage Measurement Resolution
- 0.1 V
- Minimum Storage Temperature
- -4 Degrees F
- Weight
- 12.3 oz
- AC Response Calculation
- Average
- CAT Safety Rating
- CAT III 1000V, CAT IV 600V
- Includes Auto Sensing
- No Auto Sensing Included