- Item
- Digital Multimeter
- Display Type
- Backlit LCD
- Data Hold
- Yes
- Instrument Counts
- 40,000
- Includes
- Battery, Carrying Case, Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temperature Probe
- Standards
- CE, cULus
- Auto Power Off
- Yes
- Data Logging
- No
- Audible Continuity
- Yes
- Diode Test
- Yes
- Interface
- None
- Display
- Backlit LCD with Bargraph
- Basic DC Accuracy
- +/-0.06% of Reading + 2 Digits
- Series
- EXTECH (R) EX530
- Max. AC Volts
- 1,000
- Duty Cycle
- Duty Cycle Test Included
- Peak Hold
- Yes
- Special Features
1000V Input Protection on All Functions, 20A Max Current, 40,000 Count Large Backlit LCD with Bargraph, AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity, Complete with Double Molded Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temp Probe, Carrying Case and 9V Battery, Double Molded Housing for Waterproof Protection, Dual Sensitivity Frequency Functions (Electrical/Electronic), Min/Max, Data Hold, Relative, Auto Power Off, True-RMS DMM with 11 Functions and 0.06% Basic Accuracy
- Calibration Certificate Included
- Yes
- Max. DC Amps
- 20 A
- Min./Max. Memory
- yes
- Auto Ranging
- Yes
- Instrument Safety Rating
- CAT III 1000V, CAT IV 600V
- Capacitance Range
- 1 pF to 40 mF
- AC Response
- TRMS
- Instrument Frequency Counter Range
- 0.001 Hz to 100 MHz
- Battery Type
- 9V Alkaline
- Bar Graph
- Yes
- Max. AC Amps
- 20
- NIST Certification By
- FLIR
- Max. DC Volts
- 1,000
- Multimeter Style
- Full Size
- Max. Ohms
- 40 megohm
- Temp. Range
- -50 Degrees to 1382 Degrees F
- Intrinsically Safe
- No
- Calibration Certificate
- Included
- Maximum AC Current Measurement
- 20 A
- Basic DC Voltage Accuracy
- +/-0.06%
- Current Leakage Testing
- No
- Style
- Full Size
- Frequency Measurement Accuracy
- +/-1%
- Maximum AC Voltage Measurement
- 1,000 V
- Basic AC Voltage Accuracy
- +/-1%
- AC Current Measurement Resolution
- 0.01 uA
- AC Response Calculation
- TRMS
- Bluetooth Compatible
- No
- IP Rating
- IP67
- Minimum/Maximum Memory
- Min/Max
- Maximum Resistance Measurement
- 40 megaohm
- Multimeter Features
- Dustproof, Waterproof
- Temperature Measurement Accuracy
- +/-1%
- Parameters Measured
- AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature
- Maximum Temperature Measurement
- 1,382 Degrees F
- Maximum DC Voltage Measurement
- 1,000 V
- Bar Graph Included
- Yes
- DC Current Measurement Resolution
- 0.01 uA
- NIST Certification By Manufacturer
- FLIR
- Basic AC Current Accuracy
- +/-1.5%
- Thermal Imaging
- No
- Resistance Measurement Accuracy
- +/-2%
- Computer Interface Connection Type
- None
- AC Voltage Measurement Resolution
- 0.1 V
- Resistance Measurement Resolution
- 0.1 ohm
- Dustproof
- Yes
- Capacitance Measurement Accuracy
- +/-1%
- Minimum Operating Temperature
- 41 Degrees F
- Maximum Storage Temperature
- 140 Degrees F
- Temperature Measurement Resolution
- 1 Degrees F
- Minimum DC Voltage Measurement
- 0.01 V
- Battery Access
- Yes
- Minimum Temperature Measurement
- -4 Degrees F
- Battery Chemistry
- Alkaline
- Battery Voltage
- 9 V
- Software Included
- No
- Minimum AC Current Measurement
- 0.01 uA
- Minimum Storage Temperature
- -4 Degrees F
- Removable Screen
- No
- Capacitance Measurement Resolution
- 0 nF
- Weight
- 12.3 oz
- Minimum DC Current Measurement
- 0.01 uA
- DC Voltage Measurement Resolution
- 0.01 V
- Minimum Capacitance Measurement
- 0 nF
- Minimum Resistance Measurement
- 0.01 ohm
- Waterproof
- Yes
- Minimum Frequency Measurement
- 0 Hz
- Maximum Capacitance Measurement
- 40 mF
- Minimum AC Voltage Measurement
- 0.01 V
- Maximum Operating Temperature
- 104 Degrees F
- Frequency Measurement Resolution
- 0 Hz
- Basic DC Current Accuracy
- +/-1%
- Maximum Frequency Measurement
- 100 MHz
- Fuse Access
- Yes
- Maximum DC Current Measurement
- 20 A
- Batteries Included
- Yes
- Includes Auto Sensing
- No Auto Sensing Included
- CAT Safety Rating
- CAT III 1000V, CAT IV 600V
- Temperature Types Measured
- Temperature K