This item is Discontinued.

Extech Digital Multimeter, 1,000 V Max DC, 0.1 V Max AC, TRMS, 4,000 Instrument Counts, Backlit LCD EX505-NIST

This item is Discontinued.

Extech

Digital Multimeter, 1,000 V Max DC, 0.1 V Max AC, TRMS, 4,000 Instrument Counts, Backlit LCD (Discontinued)

Mfr # EX505-NIST
Zoro # G8315675
UPC # 793950395158
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX505-NIST
Zoro #
G8315675
UPC #
793950395158
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
3.25 in
Overall Height
7.25 in
Pulse Width
Yes
Depth
2.25 in
Battery Size
9V

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Battery, Carrying Case, Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temperature Probe
Standards
CE, cULus
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Display
Backlit LCD
Min./Max. Memory
No
Capacitance Range
10 pF to 100 uF
Max. AC Volts
1,000
Special Features
1000V Input Protection on All Functions, 10A Max Current, 4,000 Count Large Backlit LCD, AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity, Complete with Double Molded Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temp Probe, Carrying Case and 9V Battery, Data Hold, Relative, Auto Power Off, Double Molded Housing for Waterproof Protection, Dual Sensitivity Frequency Functions (Electrical/Electronic), True-RMS DMM with 11 Functions and 0.5% Basic Accuracy
Max. Ohms
40 megohm
Auto Ranging
Yes
Series
EXTECH (R) EX505
Interface
None
Calibration Certificate Included
Yes
Basic DC Accuracy
+/-1.20% of Reading + 2 Digits
AC Response
TRMS
Max. DC Volts
1,000
Duty Cycle
Duty Cycle Test Included
Multimeter Style
Full Size
Temp. Range
-4 Degrees to 1382 Degrees F
Peak Hold
No
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Instrument Frequency Counter Range
0.001 Hz to 10 MHz
Max. AC Amps
10
Bar Graph
No
NIST Certification By
FLIR
Max. DC Amps
10 A
Battery Type
9V Alkaline
Intrinsically Safe
No
Calibration Certificate
Included
DC Voltage Measurement Resolution
0.1 V
Maximum Frequency Measurement
10 MHz
Capacitance Measurement Accuracy
+/-0.50%
Maximum Capacitance Measurement
100 uF
DC Current Measurement Resolution
0.1 uA
Temperature Measurement Resolution
0.1 Degrees F
Battery Access
Yes
Dustproof
Yes
Maximum Storage Temperature
140 Degrees F
Minimum Operating Temperature
41 Degrees F
Maximum AC Voltage Measurement
1,000 V
Bluetooth Compatible
No
Capacitance Measurement Resolution
0 nF
Basic AC Current Accuracy
+/-3%
Current Leakage Testing
No
Fuse Access
Yes
Battery Voltage
9 V
Bar Graph Included
No
Maximum DC Current Measurement
10 A
Frequency Measurement Resolution
0 Hz
Maximum DC Voltage Measurement
1,000 V
Software Included
No
Removable Screen
No
Basic AC Voltage Accuracy
+/-2.5%
Resistance Measurement Accuracy
+/-2%
AC Current Measurement Resolution
0.1 uA
Minimum Storage Temperature
-4 Degrees F
AC Response Calculation
TRMS
Batteries Included
Yes
Computer Interface Connection Type
None
Resistance Measurement Resolution
0.1 ohm
Minimum AC Voltage Measurement
0.1 V
Basic DC Voltage Accuracy
+/-0.50%
AC Voltage Measurement Resolution
0.1 V
Maximum Temperature Measurement
1,382 Degrees F
Multimeter Features
Dustproof, Waterproof
Maximum AC Current Measurement
10 A
IP Rating
IP67
Basic DC Current Accuracy
+/-2.5%
Maximum Operating Temperature
104 Degrees F
Minimum Resistance Measurement
0.1 ohm
Minimum Capacitance Measurement
0.01 nF
Minimum AC Current Measurement
0.1 uA
Thermal Imaging
No
Frequency Measurement Accuracy
+/-0.50%
NIST Certification By Manufacturer
FLIR
Minimum DC Current Measurement
0.1 uA
Battery Chemistry
Alkaline
Maximum Resistance Measurement
40 megaohm
Minimum Temperature Measurement
-4 Degrees F
Temperature Measurement Accuracy
+/-2%
Weight
12.3 oz
Waterproof
Yes
Style
Full Size
Minimum DC Voltage Measurement
0.1 V
Minimum Frequency Measurement
0 Hz
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Includes Auto Sensing
No Auto Sensing Included

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-2.5 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-2.5 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 4,000

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.