This item is Discontinued.

Extech Digital Multimeter, 1,000 V Max DC, 1 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD EX520-NIST

This item is Discontinued.

Extech

Digital Multimeter, 1,000 V Max DC, 1 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD (Discontinued)

Mfr # EX520-NIST
Zoro # G8041433
UPC # 793950395219
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX520-NIST
Zoro #
G8041433
UPC #
793950395219
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
7.25 in
Overall Width
3.25 in
Depth
2.25 in
Battery Size
9V
Pulse Width
Yes

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Battery, Carrying Case, Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temperature Probe
Standards
CE, cULus
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Calibration Certificate Included
Yes
Max. DC Amps
20 A
Max. AC Amps
20
NIST Certification By
FLIR
Instrument Frequency Counter Range
0.001 Hz to 40 MHz
Temp. Range
-50 Degrees to 1382 Degrees F
Auto Ranging
Yes
Special Features
1000V Input Protection on All Functions, 20A Max Current, 6,000 Count Large Backlit LCD with Bargraph, Complete with Double Molded Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temp Probe, Carrying Case and 9V Battery, Double Molded Housing for Waterproof Protection, Min/Max, Data Hold, Relative, Auto Power Off, True-RMS DMM with 11 Functions and 0.09% Basic Accuracy AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity, Dual Sensitivity Frequency Functions (Electrical/Electronic)
Bar Graph
Yes
Peak Hold
Yes
Max. AC Volts
1,000
Series
EXTECH (R) EX520
Multimeter Style
Full Size
Basic DC Accuracy
+/-0.09% of Reading +2 Digits
Capacitance Range
10 pF to 1000 uF
AC Response
TRMS
Interface
None
Max. Ohms
40 megohm
Duty Cycle
Duty Cycle Test Included
Max. DC Volts
1,000
Min./Max. Memory
yes
Battery Type
9V Alkaline
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Display
Backlit LCD with Bargraph
Intrinsically Safe
No
Calibration Certificate
Included
Resistance Measurement Accuracy
+/-0.3%
Temperature Measurement Accuracy
+/-3.00%
Maximum AC Voltage Measurement
1,000 V
Maximum Storage Temperature
140 Degrees F
Batteries Included
Yes
Minimum AC Current Measurement
0.1 uA
Basic AC Current Accuracy
+/-1.5%
DC Current Measurement Resolution
0.1 uA
Minimum DC Voltage Measurement
0.1 V
Computer Interface Connection Type
None
Current Leakage Testing
No
Style
Full Size
Battery Voltage
9 V
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature
AC Response Calculation
TRMS
Minimum Temperature Measurement
-4 Degrees F
Minimum AC Voltage Measurement
1 V
Fuse Access
Yes
Removable Screen
No
Frequency Measurement Accuracy
+/-1%
Minimum Operating Temperature
41 Degrees F
Resistance Measurement Resolution
0.1 ohm
Bar Graph Included
Yes
Minimum Resistance Measurement
0.1 ohm
Dustproof
Yes
Basic DC Voltage Accuracy
+/-0.09%
Basic AC Voltage Accuracy
+/-2%
Software Included
No
Multimeter Features
Dustproof, Waterproof
Maximum Operating Temperature
104 Degrees F
Battery Chemistry
Alkaline
Minimum Capacitance Measurement
0.01 nF
Maximum DC Current Measurement
20 A
Frequency Measurement Resolution
0 Hz
AC Current Measurement Resolution
0.1 uA
Maximum Resistance Measurement
40 megaohm
NIST Certification By Manufacturer
FLIR
Minimum DC Current Measurement
0.1 uA
Maximum Capacitance Measurement
1,000 uF
Battery Access
Yes
Temperature Measurement Resolution
1 Degrees F
Maximum Frequency Measurement
40 MHz
Minimum/Maximum Memory
Min/Max
DC Voltage Measurement Resolution
0.1 V
AC Voltage Measurement Resolution
0.001 V
Capacitance Measurement Resolution
0.01 nF
Minimum Frequency Measurement
0 Hz
Maximum DC Voltage Measurement
1,000 V
Capacitance Measurement Accuracy
+/-1%
Basic DC Current Accuracy
+/-1%
Thermal Imaging
No
Bluetooth Compatible
No
Minimum Storage Temperature
-4 Degrees F
IP Rating
IP67
Waterproof
Yes
Maximum Temperature Measurement
1,382 Degrees F
Weight
12.3 oz
Maximum AC Current Measurement
20 A
Includes Auto Sensing
No Auto Sensing Included
Temperature Types Measured
Temperature K
CAT Safety Rating
CAT III 1000V, CAT IV 600V

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-2 Percent, Basic DC Voltage Accuracy +/-0.09 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.