This item is Discontinued.
This item is Discontinued.
Digital Multimeter, 600 V Max DC, 0.01 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD (Discontinued)
Mfr #
EX355-NIST
Zoro #
G5089557
UPC # 793950393567
Country of Origin China
Category Digital Multimeters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX355-NIST
- Zoro #
- G5089557
- UPC #
- 793950393567
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 3 yr
- Battery Size
- AA
- Overall Height
- 6.7 in
- Overall Width
- 3.2 in
- Depth
- 1.9 in
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features 12 Functions, Low Pass Filter, LoZ, NCV Detector, Maximum AC Current Measurement 10 A, Calibration Certificate Included Yes, Maximum DC Current Measurement 10 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.