- MFR #
- EX430A-NIST
- Zoro #
- G8327216
- UPC #
- 793950384312
- Country of Origin
- China
- Item
- Digital Multimeter
- Display Type
- Backlit LCD
- Data Hold
- Yes
- Instrument Counts
- 4,000
- Includes
- Battery, Test Leads, Protective Holster, Tilt Stand, Type K Bead Wire Temperature Probe, Hanging Strap
- Standards
- CE
- Auto Power Off
- Yes
- Data Logging
- No
- Audible Continuity
- Yes
- Diode Test
- Yes
- Peak Hold
- No
- Multimeter Style
- Full Size - Basic Features
- Interface
- None
- Display
- Backlit LCD
- Max. DC Amps
- 10
- Instrument Frequency Counter Range
- 0.001 Hz to 10 MHz
- Calibration Certificate Included
- Yes
- Instrument Safety Rating
- CAT III 600V
- AC Response
- TRMS
- Max. Ohms
- 40 megohm
- NIST Certification By
- FLIR
- Battery Type
- 9V Alkaline
- Max. AC Volts
- 600
- Series
- EXTECH (R) EX430
- Min./Max. Memory
- No
- Bar Graph
- No
- Basic DC Accuracy
- +/-0.30% of Reading +2 Digits
- Temp. Range
- -4 Degrees to 1382 Degrees F
- Capacitance Range
- 10 pF to 100 uF
- Max. AC Amps
- 10
- Special Features
10A Max Current, AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Temperature, Diode/Continuity, Duty Cycle, Complete with CAT III Test Leads, Tilt Stand, Protective Holster, Velcro Hanging Strap, Type K Bead Wire Temp Probe and 9V Battery, Data Hold, Relative, Auto Power Off, Input Fuse Protection and Mis-Connection Warning, Large-Digit Backlit LCD, True-RMS DMM with 11 Functions and 0.3% Basic Accuracy, Type K Temperature Measurements
- Max. DC Volts
- 600
- Auto Ranging
- Yes
- Duty Cycle
- Duty Cycle Test Included
- Voltage
- 600V AC/V DC
- Intrinsically Safe
- No
- Maximum Resistance Measurement
- 40 megaohm
- AC Response Calculation
- TRMS
- Minimum Resistance Measurement
- 0.1 ohm
- Fuse Access
- Yes
- Frequency Measurement Resolution
- 0 Hz
- Maximum Temperature Measurement
- 1,382 Degrees F
- Dustproof
- No
- Maximum DC Current Measurement
- 10 A
- Temperature Measurement Accuracy
- +/-2%
- AC Voltage Measurement Resolution
- 0.1 V
- Capacitance Measurement Accuracy
- +/-0.50%
- Battery Voltage
- 9 V
- Basic DC Voltage Accuracy
- +/-0.30%
- Basic AC Current Accuracy
- +/-3.5%
- Bar Graph Included
- No
- Minimum Operating Temperature
- 41 Degrees F
- NIST Certification By Manufacturer
- FLIR
- Resistance Measurement Resolution
- 0.1 ohm
- Bluetooth Compatible
- No
- Maximum AC Voltage Measurement
- 600 V
- Capacitance Measurement Resolution
- 0.01 nF
- Minimum DC Current Measurement
- 0.1 uA
- Current Leakage Testing
- No
- Minimum Storage Temperature
- -4 Degrees F
- DC Current Measurement Resolution
- 0.1 uA
- Batteries Included
- Yes
- Minimum DC Voltage Measurement
- 0.1 V
- Software Included
- No
- Weight
- 0.75 lb
- Maximum AC Current Measurement
- 10 A
- Maximum Operating Temperature
- 104 Degrees F
- Removable Screen
- No
- Maximum Storage Temperature
- 140 Degrees F
- Battery Chemistry
- Alkaline
- Maximum Frequency Measurement
- 10 MHz
- Resistance Measurement Accuracy
- +/-1%
- Basic AC Voltage Accuracy
- +/-3%
- Temperature Measurement Resolution
- 1 Degrees F
- DC Voltage Measurement Resolution
- 0.1 V
- Waterproof
- No
- Parameters Measured
- AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature
- Computer Interface Connection Type
- None
- Minimum AC Current Measurement
- 0.1 uA
- Thermal Imaging
- No
- Minimum Frequency Measurement
- 0 Hz
- Battery Access
- Yes
- Minimum Temperature Measurement
- -4 Degrees F
- Minimum AC Voltage Measurement
- 0.1 V
- Minimum Capacitance Measurement
- 0.01 nF
- Maximum Capacitance Measurement
- 100 uF
- Maximum DC Voltage Measurement
- 600 V
- Basic DC Current Accuracy
- +/-2.5%
- AC Current Measurement Resolution
- 0.1 uA
- Frequency Measurement Accuracy
- +/-0.50%
- Temperature Types Measured
- Temperature K
- Includes Auto Sensing
- No Auto Sensing Included
- CAT Safety Rating
- CAT III 600V