This item is Discontinued.

Extech Digital Multimeter, 600 V Max DC, 0.1 V Max AC, Average, 4,000 Instrument Counts, LCD EX330-NIST

Digital Multimeter, 600 V Max DC, 0.1 V Max AC, Average, 4,000 Instrument Counts, LCD (Discontinued)

  • Mfr # EX330-NIST
  • Zoro # G8357097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX330-NIST
Zoro #
G8357097
UPC #
793950393314
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Depth
1.6 in
Overall Width
2.9 in
Overall Height
5.7 in
Pulse Width
Yes
Battery Size
AAA

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
General Purpose Type K Bead Wire Probe and 2 AAA Batteries, Protective Holster, Test Leads, Tilt Stand
Standards
CE, cULus
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Special Features
10A Max Current, AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity, Autoranging DMM with 12 Functions and 0.5% Basic Accuracy, Built-In Non-Contact AC Voltage Detector (Ncv) with Red LED Indicator and Audible Beeper, Complete with Test Leads, Tilt Stand, Protective Holster, General Purpose Type K Bead Wire Probe and 2 AAA Batteries, Data Hold, Relative and Auto Power Off, Large-Digit 4,000 Count LCD Display, Type K Temperature Measurements
Max. DC Amps
10 A
Calibration Certificate Included
Yes
Bar Graph
No
Interface
None
Temp. Range
-4 Degrees to 1382 Degrees F
NIST Certification By
FLIR
Display
LCD
Max. Ohms
40 megohm
Peak Hold
No
Series
EXTECH (R) EX330
Max. AC Amps
10
AC Response
TRMS
Max. DC Volts
600
Max. AC Volts
600
Capacitance Range
1 pF to 200 uF
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Auto Ranging
Yes
Battery Type
AAA Alkaline
Multimeter Style
Compact
Instrument Frequency Counter Range
0.001 Hz to 10 MHz
Instrument Safety Rating
CAT II 1000V, CAT III 600V
Duty Cycle
Yes
Min./Max. Memory
No
Intrinsically Safe
No
Fuse Access
Yes
Basic AC Voltage Accuracy
+/-0.5%
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Capacitance Measurement Accuracy
+/-0.50%
Software Included
No
Minimum Capacitance Measurement
0.001 nF
Minimum AC Voltage Measurement
0.1 V
Temperature Measurement Resolution
1 Degrees F
Basic DC Voltage Accuracy
+/-0.50%
Thermal Imaging
No
Minimum DC Current Measurement
0.1 uA
Weight
9.17 oz
Minimum Resistance Measurement
0.1 ohm
Waterproof
No
Maximum Resistance Measurement
40 megaohm
Minimum DC Voltage Measurement
0.1 V
NIST Certification By Manufacturer
FLIR
Minimum AC Current Measurement
0.1 uA
Temperature Measurement Accuracy
+/-3.00%
Basic DC Current Accuracy
+/-2.5%
Removable Screen
No
Maximum AC Current Measurement
10 A
Resistance Measurement Resolution
0.1 ohm
Bluetooth Compatible
No
Battery Voltage
1.5V
Minimum Operating Temperature
32 Degrees F
Resistance Measurement Accuracy
+/-1.2%
Maximum Temperature Measurement
1,382 Degrees F
Minimum Temperature Measurement
-4 Degrees F
Capacitance Measurement Resolution
0.001 nF
Computer Interface Connection Type
None
Battery Chemistry
Alkaline
DC Voltage Measurement Resolution
0.1 V
Frequency Measurement Resolution
0.001 Hz
AC Voltage Measurement Resolution
0.1 V
Maximum DC Current Measurement
10 A
Maximum Operating Temperature
122 Degrees F
Maximum Storage Temperature
140 Degrees F
DC Current Measurement Resolution
0.1 uA
Bar Graph Included
No
Frequency Measurement Accuracy
+/-0.50%
Battery Access
Yes
Maximum DC Voltage Measurement
600 V
Current Leakage Testing
No
Maximum Frequency Measurement
10 MHz
Minimum Storage Temperature
-4 Degrees F
Minimum/Maximum Memory
No
Maximum AC Voltage Measurement
600 V
Minimum Frequency Measurement
0.001 Hz
Basic AC Current Accuracy
+/-0.5%
Maximum Capacitance Measurement
200 uF
Dustproof
No
Batteries Included
Yes
AC Current Measurement Resolution
0.1 uA
AC Response Calculation
Average

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.5 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-2.5 Percent, Instrument Safety Rating CAT II 1000V, CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.