This item is Discontinued.
This item is Discontinued.
DO Meter Cable 3 ft (Discontinued)
Mfr #
EX010
Zoro #
G5041477
UPC # 793950000106
Country of Origin Taiwan, Province of China
Category Water Testing Meters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX010
- Zoro #
- G5041477
- UPC #
- 793950000106
- Country of Origin
- Taiwan, Province of China
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Cable Length
- 3 ft
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Dissolved Oxygen Meter Cable
- Includes
- Weighted Probe Guard
- Features
- Weighted Probe Guard Protects The Electrode And Allows It To Sink In The Body Of Water Being Tested
- For Use With
- Do600 Meter
- Sub-Category
- Cables
- Application
- For Extending The Length Of The DO600 Oxygen Meter
- Product Type
- Dissolved Oxygen Meter Cable
Description
DO Meter Cable 3 Ft, Application For Extending The Length Of The DO600 Oxygen Meter, Features Weighted Probe Guard Protects The Electrode And Allows It To Sink In The Body Of Water Being Tested, For Use With Do600 Meter, Includes Cable And Weighted Probe Guard, Manufacturers Warranty Length 1 Year
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.