This item is Discontinued.

Extech DO Meter Do Probe 407510-P

DO Meter Do Probe (Discontinued)

  • Mfr # 407510-P
  • Zoro # G5041504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407510-P
Zoro #
G5041504
UPC #
793950415108
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
6 mo
Length
106 mm
Cable Length
3.96 m
Diameter
20mm
Manufacturer Warranty Length
6 mo
Overall Diameter
20 mm
Overall Length
106 mm

Details

Item
Replacement Dissolved Oxygen Probe
Testing Parameter
Dissolved Oxygen
Includes
Cable
Range
0 to 100%, 0 to 20mg/L
Temp. Sensor
0 Degrees to 50 Degrees C
Connector
Proprietary
Operating Temp. Range
32 Degrees to 122 Degrees F
Sub-Category
Probes
Measurement Range
0 to 100%; 0 to 20mg/L
Tip Shape
Bulb
Recommended Use
Water
Shelf Life
12 mo
For Use With
407510 DO Meter
Special Features
Replaceable Membrane
Body Material
Polycarbonate
Product Type
Replacement Dissolved Oxygen Probe
Application
For Use With 407510 Meter
Material
Polycarbonate
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Test Parameters
Dissolved Oxygen
Connection Type
Proprietary

Description

Replacement Dissolved Oxygen Probe, Testing Parameter Dissolved Oxygen, Measurement Range 0 to 100 Percent; 0 to 20mg/L, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 20mm, Length 106 mm, Cable Length 3.96 m, Connector Proprietary, Temp. Sensor 0 Degrees to 50 Degrees C, For Use With 407510 DO Meter, Shelf Life 12 mo, Recommended Use Water, Special Features Replaceable Membrane, Includes Cable, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.